Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Barnstead™ GenPure™ Pro Water Purification System UV/UF-TOC Bundle

Easy-to-order packages that combine the system and everything needed to make Type 1 water with TOC monitoring. Consumables include UV Lamp, Ultrapure Polishing Cartridge, Internal Ultrafilter, and 0.2 Micron Final Filter.

Supplier:  Thermo Scientific™ 50131922PR

Catalog No. 10-451-217PKG


Explore available promotions
Add to Cart
Request a Quote

Description

Description

Easy-to-order packages that combine the system and everything needed to make Type 1 water with TOC monitoring. Consumables include UV Lamp, Ultrapure Polishing Cartridge, Internal Ultrafilter, and 0.2 Micron Final Filter.

Dispensing for a variety of tasks

  • New flexible dispenser offers a radius of 24 inches (60 cm) from the system for filling larger vessels or glassware washing

Leak Detection

  • Internal leaks can be detected and an error displayed

Integrated feed water monitoring

  • An additional measuring cell monitors feed water conductivity. Any exceeding of the limiting value is immediately displayed to maximize cartridge life.

Online TOC measurement with UV intensity monitoring

  • Real-time TOC monitoring for continual measurement of organic substances present in the water
  • Continuous monitoring of UV intensity removes the risk of false TOC values due to diminished UV intensity
  • Fault message alerts user when the UV lamp intensity is no longer sufficient for accurate TOC measurements

UV Photo-oxidation 185/254 nm

  • High performance UV assembly reliably reduces the content of microorganisms and their metabolites
  • UV oxidation also reduces organic compounds in the water to ultra-low levels

Ready-to-use

  • Feed water pressure switch, wall bracket, UV lamp, ultrapure cartridge, sterile filter, all included in one part number
  • Leak detection standard and will alert user to leaks

Measurement of conductivity/resistivity

  • Conductivity cells are carefully calibrated prior to each measurement via built-in reference resistance with cell constants at 0.01 cm-1
  • Temperature measurements are made by a platinum chip sensor with ±0.1°C accuracy

Quick-connect cartridge replacement

  • Aquastop quick-connect capability enables cartridge replacement within seconds even mid-operation

Exact dosing

  • High precision POM draw-off valve for dispensing with sterile filter
  • Electronic dosing for fully automatic volume control of 0.01-65.0 L with <2% accuracy

GLP-compliant documentation

  • Real-time clock and code-protected operating system prevents unauthorized changes to system settings
  • RS-232 interface with adjustable send interval for safe data transfer of all measured data, faults, date and time to a PC computer or log printer
  • Digital microprocessor control automatically monitors and stores faults from the last four weeks
  • USP-compliant conductivity measurement with temperature compensation can be switched on or off

Tilting Control Panels for Easy Viewing

  • Ergonomically designed controller tilts for ease-of-use and better visibility
  • Illuminated four-line alpha-numeric display
TRUSTED_SUSTAINABILITY
Specifications

Specifications

0.055 μS/cm
<0.01 CFU/mL
3/4 in. NPT
18.2 Mohm.cm
Model 50131922, UV Lamp, Ultrapure Polishing Cartridge, Internal Ultrafilter, and 0.2 Micron Final Filter
<1
2°C to 35°C
330 mm
615 mm
472 mm
<1
<0.001 EU/mL
Up to 2 L/min.
1 to 5 ppb
2 to 6 bar
0.1 kW
13 in.
24.2 in.
18.6 in.
90/240 V 50/60 Hz
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.