Thermo Scientific™ Barnstead™ GenPure™ Available on GSA/VA Contract for Federal Government customers only.

Produce Type 1 ultrapure water with consistent quality for your most demanding and sensitive applications with the Thermo Scientific™ Barnstead™ GenPure™ system.

Manufacturer: Thermo Scientific™ 50131211

 View more versions of this product

Catalog No. 10-451-060

  Check Availability
Add to Cart

Disclaimers:

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.


    Specifications

    Bacterial Content <0.1 CFU/mL
    Particles >0.2µM/mL <1
    TOC Monitor with UV Intensity Monitoring No
    Feed Water Monitoring Yes
    Feedwater Connector R 3/4 in.
    Feedwater Pressure 1-6 Bar
    Height (Metric) 615mm
    Width (Metric) 372mm
    Resistivity 18.2MΩ·cm
    Net Weight (Metric) 22kg
    Operating Pressure 2 to 6 bar
    Voltage 90 to 240V
    Hertz 50/60Hz
    Conductivity 0.055 µS/cm
    Temperature Range (Metric) 2° to 35°C
    Depth (Metric) 330mm
    Description GenPure ultrapure water system
    Power Consumption 0.1kW
    Feedwater Source Pretreated
    Flow Rate Up to 2L/min.
    Electrical Requirements 90 to 240V 50/60Hz
    Total Organic Carbon 5 to 10ppb

    Produce Type 1 ultrapure water with consistent quality for your most demanding and sensitive applications with the Thermo Scientific™ Barnstead™ GenPure™ water purification system. This system offers outstanding control, high-precision and USP-complying conductivity measurement with temperature compensation that can be switched on or off. All GenPure™ systems exceed international standard ASTM Type I, ISO 3696 Grade 1, ASTM D1193 and CLSI-CLRW.

    Integrated feed water monitoring:

    • An additional measuring cell monitors feed water conductivity.
    • Any exceeding of the limiting value is immediately displayed maximizing cartridge life.

    Online TOC measurement with uV intensity monitoring:

    • Real-time TOC monitoring allows continual measurement of organic substances present in the water.
    • Continuous monitoring of UV intensity removes the risk of false TOC values due to diminished UV intensity.
    • Fault message alerts user when the UV lamp intensity is no longer sufficient for accurate TOC measurements.
    • System offers UV Photo-oxidation 185/254nm.
    • High performance UV assembly reliably reduces the content of microorganisms and their metabolites.

    Ready-to-use:

    • Feed water pressure switch, wall bracket, UV lamp, ultrapure cartridge, sterile filter, all included with one part number.

    Measurement of conductivity/resistivity

    • Conductivity cells are carefully calibrated prior to each measurement via built-in reference resistance with cell constants at 0.01cm-1.
    • Temperature measurements are made by a platinum chip sensor with ± 0.1°C accuracy

    Quick-connect cartridge replacement

    • Aquastop quick-connect capability enables cartridge replacement within seconds even mid-operation

    GLP-compliant documentation

    • Real-time clock and code-protected operating system prevents unauthorized changes to system settings
    • RS-232 interface with adjustable send—interval for safe data transfer of all measured data, faults, date and time to a PC computer or log printer
    • Digital microprocessor control automatically monitors and stores faults from the last four weeks
    • USP-compliant conductivity measurement with temperature compensation can be switched on or off

    Tilting control panels for easy viewing

    • The ergonomically designed controller tilts for optimal key pressing and easy readability
    • Illuminated four-line alpha-numeric display

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit