Thermo Scientific™ Barnstead™ LabTower™ RO Water Purification System

Convert tap water into reverse osmosis water with integrated 100L storage using the Thermo Scientific™ Barnstead™ LabTower™ RO Water Purification System.

Manufacturer: Thermo Scientific™ 50132392

 View more versions of this product

Catalog No. 10-451-220

  Check Availability
Add to Cart

    Specifications

    Particles >0.2µM/mL <1 μM/mL
    Depth (Metric) 580mm
    Description LabTower RO 60L/hr.
    Feedwater Pressure 1-6 Bar
    Feedwater Source tap
    Net Weight (Metric) 50kg
    Permeate performance 60L/hr. at 10°C
    Power Consumption 0.25kW
    Temperature Range (Metric) 2° to 35°C
    TOC Monitor with UV Intensity Monitoring No
    Voltage 90-240V
    Width (Metric) 450mm
    Bacterial Content 99%
    Feedwater Connector 3/4 in. NPT
    Feed Water Monitoring Yes
    Height (Metric) 1500mm
    Hertz 50/60Hz
    Operating Pressure 2 to 6 bar
    Silica Removal 98%
    Electrical Requirements 90-240V 50/60Hz

    Convert tap water into reverse osmosis (RO) water with integrated 100L storage using the Thermo Scientific™ Barnstead™ LabTower™ RO Water Purification System, which allows the user to easily read parameters with an ultra-modern controller. Mounted on casters, this compact system is an ideal pure water supply for any laboratory. The system is well-suited as a feed water source for dishwashers, autoclaves and general laboratory use. Choose from two system options with permeate flows of 20, 49 or 60L/hr. Resistivity/conductivity is clearly displayed on a large back-lit control panel that tilts for optimum viewing.

    Advanced technology in a mobile design:

    • An ultra-modern microprocessor control provides easy-to-read system parameters.
    • Completely drainable integrated 100L high-purity water reservoir has a low-noise pressure booster as a standard component.
    • Mounted on casters, the compact LabTower RO system is an ideal pure water supply for any laboratory.
    • System is ideally suited as a feed water source for dishwashers, autoclaves and general laboratory use.
    • A built-in pretreatment unit — consisting of a hardness stabilizer for protection of the reverse osmosis module from hardness formers and an activated carbon/5µm combi-cartridge — protects the system against free chlorine and particles, ensuring the long service life of downstream purification stages.

    Compact and mobile design:

    • System includes three system options with permeate flows of 20, 40 or 60L/hr.
    • Stand-alone design with integrated 100L tank takes up ZERO bench space—casters allow for easy relocation.
    • Systems can be upgraded later to accommodate growing water capacity demands.

    Integrated 100L reservoirL

    • System stores 100L of  RO water in a high-purity polyethylene PE opaque reservoir.
    • Adjustable reservoir volume can be programmed for times of low demand—dispense from the reservoir to supply autoclaves, dishwashers, ultrapure water systems, etc.

    Easy-to-operate clear display:

    • Resistivity/conductivity clearly displayed on large back-lit control panel that tilts for optimum viewing.
    • Status of current operating mode clearly indicating “production”, “stand-by”, “cleaning” or “disinfection” modes.
    • Reservoir fill-level is shown as a percent.
    • System parameters are code-protected to prevent accidental changes to set points.

    GLP-compliant documentation:

    • LabTower RO has been developed to fulfill GLP requirements.
    • Recorded and traceable data can be obtained by printout via the RS-232 interface and accessory printer.
    • Highly qualified and precise measurement of the conductivity is ensured by the cell constant of 0.16 cm-1.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit