Thermo Scientific™ Barnstead™ MicroPure™ Water Purification System

Process up to 15L/day of ultra-pure water with the compact Thermo Scientific™ Barnstead™ MicroPure™ Water Purification System, which reliably performs applications such as HPLC.

Manufacturer: Thermo Scientific™ 50132368

 View more versions of this product

Catalog No. 10-451-094

  Check Availability
Add to Cart

    Specifications

    Particles >0.2µM/mL <1 μM/mL
    Bacterial Content < 0.1 CFU/mL
    TOC Monitor with UV Intensity Monitoring No
    Total Organic Carbon 5 to 10ppb
    Feed Water Monitoring Yes
    Feedwater Pressure 1-6 Bar
    Net Weight (Metric) 17kg
    Operating Pressure 0.1 to 6 bar
    Hertz 50/60Hz
    Temperature Range (Metric) 2° to 35°C
    Power Consumption 0.06kW
    Feedwater Source Pretreated
    Flow Rate 1.5L/min.
    Electrical Requirements 100/240V 50/60Hz
    Feedwater Connector R 3/4 in.
    Height (Metric) 545mm
    Width (Metric) 305mm
    Resistivity 18.2MΩ·cm
    Voltage 100/240V
    Conductivity 0.055µS/cm
    Depth (Metric) 300mm
    Description MicroPure UF, ultrapure water system with ultra filtration membrane
    Endotoxin Concentration 0.001EU/mL

    Process up to 15L/day of ultra-pure water with the compact and reliable Thermo Scientific™ Barnstead™ MicroPure™ Water Purification System. This system is an outstanding choice for applications such as HPLC or other instrumental analyses, sample preparation, glassware rinsing or molecular biology work in which endotoxins and/or nucleases would interfere. Place the system without direct access to a water line with the optional integrated 6L feed water reservoir and easily view the screen with backlit tiltable display. Monitor feed water quality to help maximize cartridge life.

    Smart features:

    • Backlit display that tilts for easy viewing
    • Variable speed dispensing
    • Optional integrated 6L feed water reservoir for use without direct access to a water line

    Monitor feed water quality:

    • Good feed water quality leads to consistently ultrapure water and a longer cartridge service life to maximize cartridge life.

    Smart design:

    • Recirculation pump prevents bacterial growth during standstill and allows for constant monitoring of all system functions, allowing for the immediate display of fault messages if a problem is detected.
    • Systems ship fully equipped with pressure reducer, ultrapure cartridge and 0.2µm sterile filter.

    Superior filters:

    • Ultrafilter is flushed automatically to assure the highest retention of endotoxins and nucleases, which produces a long two-year lifetime.
    • Validated 0.2µm final filter with folded membrane can be sterilized up to five times.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit