Thermo Scientific™ Barnstead™ MicroPure™ Water Purification System Available on GSA/VA Contract for Federal Government customers only.

Process up to 15L/day of ultra-pure water with the compact Thermo Scientific™ Barnstead™ MicroPure™ Water Purification System, which reliably performs applications such as HPLC.

Manufacturer: Thermo Scientific™ 50132366

 View more versions of this product

Catalog No. 10-451-092

  Check Availability
Add to Cart

    Specifications

    Particles >0.2µM/mL <1μM/mL
    TOC Monitor with UV Intensity Monitoring No
    Feed Water Monitoring Yes
    Feedwater Connector R 3/4 in.
    Feedwater Pressure 1-6 Bar
    Height (Metric) 545mm
    Width (Metric) 305mm
    Resistivity 18.2MΩ·cm
    Net Weight (Metric) 17kg
    Operating Pressure 0.1 to 6 bar
    Voltage 100/240V
    Hertz 50/60Hz
    Conductivity 0.055µS/cm
    Temperature Range (Metric) 2° to 35°C
    Depth (Metric) 300mm
    Description MicroPure ultrapure water system
    Power Consumption 0.06kW
    Feedwater Source Pretreated
    Flow Rate 1.5L/min.
    Electrical Requirements 100/240V 50/60Hz
    Total Organic Carbon 5 to 10ppb
    Bacterial Content < 0.1 CFU/mL

    Process up to 15L/day of ultra-pure water with the compact and reliable Thermo Scientific™ Barnstead™ MicroPure™ Water Purification System. This system is an outstanding choice for applications such as HPLC or other instrumental analyses, sample preparation, glassware rinsing or molecular biology work in which endotoxins and/or nucleases would interfere. Place the system without direct access to a water line with the optional integrated 6L feed water reservoir and easily view the screen with backlit tiltable display. Monitor feed water quality to help maximize cartridge life.

    Smart features:

    • Backlit display that tilts for easy viewing
    • Variable speed dispensing
    • Optional integrated 6L feed water reservoir for use without direct access to a water line

    Monitor feed water quality:

    • Good feed water quality leads to consistently ultrapure water and a longer cartridge service life to maximize cartridge life.

    Smart design:

    • Recirculation pump prevents bacterial growth during standstill and allows for constant monitoring of all system functions, allowing for the immediate display of fault messages if a problem is detected.
    • Systems ship fully equipped with pressure reducer, ultrapure cartridge and 0.2µm sterile filter.

    Superior filters:

    • Ultrafilter is flushed automatically to assure the highest retention of endotoxins and nucleases, which produces a long two-year lifetime.
    • Validated 0.2µm final filter with folded membrane can be sterilized up to five times.

    This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit