Thermo Scientific™ Barnstead™ Pacific™ RO Water Purification System

Functional and economical production of high-purity water with a modular design.

Manufacturer: Thermo Scientific™ 50132385

 View more versions of this product

Catalog No. 10-451-100

  Check Availability
Add to Cart

Disclaimers:

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.


    Specifications

    Feedwater Connector 3/4 in. NPT
    Depth (Metric) 330mm
    Description Barnstead Pacific RO 3
    Height (Metric) 603mm
    Hertz 50/60Hz
    Bacterial retention 99%
    Net Weight (Metric) 21kg
    Operating Pressure 1.5 to 6 bar
    Permeate performance 3L/hr.
    Power Consumption 0.1kW
    Temperature Range (Metric) 2° to 35°C
    Voltage 230V
    Width (Metric) 372mm
    Electrical Requirements 230V 50/60Hz

    The Thermo Scientific™ Barnstead™ Pacific™ RO Water Purification System is a modularly designed laboratory reverse osmosis system specifically developed for functional and economical production of high-purity water.

    Product Features

    • Five system options with permeate flows of 3, 7, 12, or 20, or 40L/hr.
    • Space-saving design allows system to sit on the laboratory bench or be mounted on the wall
    • Simple system upgrade accommodates future pure water capacity requirements

    Reliable operation

    • Microprocessor control offers automatic operation with continual monitoring of all important parameters
    • Required filling level of the reservoir can be customized
    • Automatic return to operating mode ensures recirculation during periods of standstill

    Easy-to-operate clear display

    • Resistivity/conductivity clearly displayed on large back-lit control panel that tilts for optimum viewing
    • Status of current operating mode clearly indicates "production", "stand-by", "cleaning" modes
    • Reservoir fill-level shown as %

    Integrated feed water monitoring

    Good quality feed water is a prerequisite for high purity water and extends cartridge service life

    GLP-compliant documentation

    Real-time clock records system errors and faults

    Ongoing data storage collects four weeks information displayed in clear text

    Operating system is code-protected to prevent unauthorized changes to system settings

    RS-232 interface with adjustable sender interval allows for customized timing of data transmission of measured values and faults to a PC or data printer

    Cell constant of 0.16 cm-1 ensures precise conductivity measurements

    Pacific RO pretreatment

    Two 10 in. (25.4cm) cartridge filter housings with a 5Glc mum prefilter plus activated carbon to prevent entry of particles greater-than5Glc mum and high concentrations of free chlorinedash (em)includes hardness stabilizer cartridge which binds calcium and prevents its precipitation.

    Worry-free pure water storage

    Reservoir are constructed of pigment-free polyethylene

    Conical bottom allows for easy cleaning, disinfecting and complete emptying

    Optional Hand Dispenser

    Gain increased flexibility by adding a hand dispenser with 3 meter cord which connects to tank. Use only with a tank equipped with a pressure pump (06.5032, 06.5062, 06.5082).  Ships with a 0.2 micron final filter. (Part #50138221)

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit