Thermo Scientific™ Barnstead™ Pacific TII Water Purification System Available on GSA/VA Contract for Federal Government customers only.

Convert tap water into Type 2 high purity water with the automatic and cost-efficient Thermo Scientific™ Barnstead™ Pacific TII Water Purification System.

Manufacturer: Thermo Scientific™ 50132129

 View more versions of this product

Catalog No. 10-451-084

  Check Availability
Add to Cart

Disclaimers:

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.


    Specifications

    Particles >0.2µM/mL <1 μM/mL
    Total Organic Carbon <30ppb
    Resistivity 10 to 1MΩ·cm at 25°C
    Conductivity 0.1 to 1.0µS/cm
    Voltage 90 to 240V
    Hertz 50/60Hz
    Temperature Range (Metric) 2° to 35°C
    Permeate performance 3L/hr. at 10°C
    Bacterial Content 99%
    TOC Monitor with UV Intensity Monitoring No
    Feed Water Monitoring No
    Feedwater Connector 3/4 in. NPT
    Feedwater Pressure 1-6 Bar
    Height (Metric) 613mm
    Width (Metric) 372mm
    Net Weight (Metric) 25kg
    Operating Pressure 2 to 6 bar
    Bacterial retention 99%
    Depth (Metric) 330mm
    Description Pacific TII 3 (UV)
    Feedwater Source tap
    Electrical Requirements 90 to 240V 50/60Hz

    Convert tap water into Type 2 high purity water with the automatic and cost-efficient Thermo Scientific™ Barnstead™ Pacific TII Water Purification System. This system supports daily requirements from 20 to 200 liters. Remove approximately 98% of inorganic ions and 99% of all dissolved organic substances as well as microorganisms and particles with the high performance reverse osmosis membrane.

    Multiple options for Type 2 water:

    • Five system options with permeate flows of 3, 7, 12, 20 or 40L/hr.
    • Future system upgrades accommodate greater capacities to meet growing water demands
    • Space-saving design permits benchtop installation or wall mounting with integrated mounting bracket

    Operational reliability:

    • Microprocessor controlled for automatic operation with continuous monitoring of all critical parameters
    • Automatic return to “operating” mode ensures recirculation during standstill periods
    • Optional UV lamp prevents biological contamination

    Easy-to-operate

    • Resistivity/conductivity clearly displayed on large back-lit control panel that tilts for optimum viewing
    • Status of current operating mode clearly indicating “production”, “stand-by”, “cleaning” modes
    • Reservoir fill-level shown as %
    • System parameters are code-protected to prevent accidental changes to set points

    GLP-Compliant documentation

    • Optional printer connects to RS-232 port for data recording and traceability
    • Cell constant of 0.01cm-1 ensures precise conductivity measurements
    • Temperature compensation for the conductivity measurement has an accuracy of ±0.1°C (in conformity with USP 645)

     

    Optional Hand Dispenser

    • Gain increased flexibility by adding a hand dispenser with 3 meter cord which connects to tank. Use only with a tank equipped with a pressure pump (06.5032, 06.5062, 06.5082).  Ships with a 0.2 micron final filter. (Part #50138221)

     

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit