Thermo Scientific™ Barnstead™ Smart2Pure™ Water Purification System Available on GSA/VA Contract for Federal Government customers only.

Convert tap water to both ASTM Type 1 and Type 2 water with the compact, all-in-one Thermo Scientific™ Barnstead™ Smart2Pure™ Water Purification System.

Manufacturer: Thermo Scientific™ 50129869

 View more versions of this product

Catalog No. 10-451-047

  Check Availability
Add to Cart

Disclaimers:

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.


    Specifications

    Particles >0.2µM/mL <1
    Bacterial Content <0.01 CFU/mL
    Model Smart2Pure 3 Standard
    Includes Internal 6L tank with vent filter, RO/pretreatment cartridge, ultrapure polisher cartridge, sterile 0.2μm filter and pressure regulator.
    Product Water Type Type 1 and Type 2
    Remote Dispenser No
    TOC Monitor with UV Intensity Monitoring No
    Feedwater Pressure 1-6 Bar
    Height (Metric) 545mm
    Resistivity Type 1: 18.2MΩ·cm at 25°C; Type 2: 10 to 15MΩ·cm at 25°C
    Net Weight (Metric) 22kg
    Operating Pressure 1 to 6 bar
    Voltage 100 to 240V
    Hertz 50/60Hz
    Conductivity Type 1: 0.055µS/cm; Type 2: 0.067 to 0.1µS/cm
    Bacterial retention 99%
    Depth (Metric) 400mm
    Power Consumption 0.06kW
    Feedwater Source tap
    Flow Rate 1L/min.
    Electrical Requirements 100 to 240V 50/60Hz
    Total Organic Carbon 5 to 10ppb
    Feed Water Monitoring No
    Permeate performance 3L/hr. at 10°C
    Feedwater Connector 3/4 in. NPT
    Width (Metric) 305mm
    RO Flow Rate 3L/hr.

    Convert tap water to both ASTM Type 1 and Type 2 water with the compact, all-in-one Thermo Scientific™ Barnstead™ Smart2Pure™ Water Purification System. This complete system produces 3 or 6 liters of ultra-pure water per hour. The Smart2Pure 3 and 6 feature a built-in 6L reservoir to store the Type 2 water, while the Smart2Pure 12 offers the choice of a 30 or 60L reservoir for customizable storage capacity. Dispensing is easy and features variable speed to control flow, and the display can be tilted for optimal reading. Position this system on the bench or mount on the wall.

    Lasting economy:

    • Water purification progresses through independent cartridges with Aquastop quick connects for fast replacement.
    • Module 1 offers a combination of pretreatment and the reverse osmosis membrane.
    • Module 2 includes a polishing cartridge that contains high-quality ultrapure resin for consistent purity and long cartridge life.

    Easy-to-operate:

    • Dispensing is easy and features variable speed to control flow.
    • The display can be tilted for optimal reading.
    • Optional UV bulb and UF ultrafilter are available to customize ultrapure water.

    Smart integrated 6L reservoir for the Smart2Pure 3 and 6:

    • Constructed with pigment-free materials
    • Conical bottom outlet for complete draining and efficient cleaning and disinfection

    Smart2Pure 12 offers reservoir options, either 30 or 60L:

    • Large opening allows easy and effective cleaning by hand.
    • Sterile venting filter/reservoir overflow protects against contamination by microorganisms.
    • Optional CO2 absorber prevents TOC value increases from drawn-in CO2.
    • Polyethylene reservoir is opaque to light.
    • Recirculation pump protects the high purity water from bacterial growth during standstills and maintains the low conductivity value.
    • Wall-mount is optional for simple space-savings.
    • Conical bottom outlet allows for complete draining and efficient cleaning and disinfection. 

    Optional Hand Dispenser:

    • Gain increased flexibility by adding a hand dispenser with 3m cord (Part #50138221)

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit