Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Barnstead™ Smart2Pure™ Water Purification System PROMO

Convert tap water to both ASTM Type 1 and Type 2 water with the compact, all-in-one Thermo Scientific™ Barnstead™ Smart2Pure™ water system.

Specifications

Conductivity Type 1: 0.055μS/cm Type 2: 0.067 to 0.1μS/cm
Resistivity Type 1: 18.2MΩ·cm at 25°C|Type 2: 10 to 15MΩ·cm at 25°C
Depth (Metric) 400mm
Bacterial Content <0.01 CFU/mL
Feed Water Monitoring No
View More Specs

Products 3
Catalog Number Mfr. No. Model RO Flow Rate Includes Price Quantity & Availability  
Catalog Number Mfr. No. Model RO Flow Rate Includes Price Quantity & Availability  
10-451-045SD
View Documents
Thermo Scientific™
50129688SD
Smart2Pure 3 UV/UF 3L/hr. Internal 6L tank with vent filter, RO/pretreatment cartridge,ultrapure polisher cartridge, sterile 0.2μm filter,pressure regulator, UV lamp and UF filter. This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000.
View substitute products »
10-451-053SD
View Documents
Thermo Scientific™
50129887SD
Smart2Pure 6 UV/UF 6L/hr. This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000.
View substitute products »
10-451-049SD
View Documents
Thermo Scientific™
50129872SD
Smart2Pure 3 UV 3L/hr. This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000.
View substitute products »
Description

Description

Lasting economy:

  • Water purification progresses through independent cartridges with Aquastop quick connects for fast replacement.
  • Module 1 offers a combination of pretreatment and the reverse osmosis membrane.
  • Module 2 includes a polishing cartridge that contains high-quality ultrapure resin for consistent purity and long cartridge life.

Easy-to-operate:

  • Dispensing is easy and features variable speed to control flow.
  • The display can be tilted for optimal reading.
  • Optional UV bulb and UF ultrafilter are available to customize ultrapure water.

Smart integrated 6L reservoir for the Smart2Pure 3 and 6:

  • Constructed with pigment-free materials
  • Conical bottom outlet for complete draining and efficient cleaning and disinfection

Smart2Pure 12 offers reservoir options, either 30 or 60L:

  • Large opening allows easy and effective cleaning by hand.
  • Sterile venting filter/reservoir overflow protects against contamination by microorganisms.
  • Optional CO2 absorber prevents TOC value increases from drawn-in CO2.
  • Polyethylene reservoir is opaque to light.
  • Recirculation pump protects the high purity water from bacterial growth during standstills and maintains the low conductivity value.
  • Wall-mount is optional for simple space-savings.
  • Conical bottom outlet allows for complete draining and efficient cleaning and disinfection. 

Optional Hand Dispenser:

  • Gain increased flexibility by adding a hand dispenser with 3m cord (Part #50138221)
Warranty: 1 year, parts and labor
Specifications

Specifications

Type 1: 0.055μS/cm Type 2: 0.067 to 0.1μS/cm
400mm
No
Type 1 and Type 2
100 to 240V 50/60Hz
1-6 Bar
50/60Hz
Type 1: 18.2MΩ·cm at 25°C|Type 2: 10 to 15MΩ·cm at 25°C
<0.01 CFU/mL
tap
No
3/4 in. NPT
545mm
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit