Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Thermo Scientific Barnstead Smart2Pure Water Purification System PROMO
Convert tap water to both ASTM Type 1 and Type 2 water with the compact, all-in-one Thermo Scientific Barnstead Smart2Pure water system.
Manufacturer: Thermo Scientific 50129688F5
Description
Lasting economy:
- Water purification progresses through independent cartridges with Aquastop quick connects for fast replacement.
- Module 1 offers a combination of pretreatment and the reverse osmosis membrane.
- Module 2 includes a polishing cartridge that contains high-quality ultrapure resin for consistent purity and long cartridge life.
Easy-to-operate:
- Dispensing is easy and features variable speed to control flow.
- The display can be tilted for optimal reading.
- Optional UV bulb and UF ultrafilter are available to customize ultrapure water.
Smart integrated 6L reservoir for the Smart2Pure 3 and 6:
- Constructed with pigment-free materials
- Conical bottom outlet for complete draining and efficient cleaning and disinfection
Smart2Pure 12 offers reservoir options, either 30 or 60L:
- Large opening allows easy and effective cleaning by hand.
- Sterile venting filter/reservoir overflow protects against contamination by microorganisms.
- Optional CO2 absorber prevents TOC value increases from drawn-in CO2.
- Polyethylene reservoir is opaque to light.
- Recirculation pump protects the high purity water from bacterial growth during standstills and maintains the low conductivity value.
- Wall-mount is optional for simple space-savings.
- Conical bottom outlet allows for complete draining and efficient cleaning and disinfection.
Optional Hand Dispenser:
- Gain increased flexibility by adding a hand dispenser with 3m cord (Part #50138221)
Specifications
50/60 Hz | |
Type 1 and 2 | |
Type 1: 18.2 Mohm.cm at 25°C; Type 2: 10 to 15 Mohm.cm at 25°C | |
Tap | |
1 to 5 ppb | |
<0.01 CFU/mL | |
No | |
545 mm | |
22 kg | |
100/240 V | |
400 mm | |
3 L/hr. at 10°C | |
3 L/hr. | |
Internal 6L tank with vent filter, RO/pretreatment cartridge,ultrapure polisher cartridge, sterile 0.2μm filter,pressure regulator, UV lamp and UF filter. |
3/4 in. NPT | |
No | |
Type 1: 0.055μS/ cm | |
0.6 L/min. | |
0.005 EU/mL | |
<1 | |
1 to 6 bar | |
305 mm | |
1 to 6 bar | |
99% | |
Smart2Pure 3 UV/UF | |
0.06 kW | |
100/240 V 50/60 Hz |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title