Thermo Scientific™ Barnstead™ TII Storage Reservoirs

Choose from two sizes of Thermo Scientific™ Barnstead™ TII Storage Reservoirs for your Barnstead TII water system, with a range of features to meet your needs.

Manufacturer: Thermo Scientific™ D14061

 View more versions of this product

Catalog No. 09-036-12

  Check Availability

This item is a non-standard voltage; please ensure you are ordering the correct product.

Please contact customer service for assistance: 1-800-766-7000.

Add to Cart

    Specifications

    For Use With Barnstead TII
    Width (Metric) 41cm
    Description Standard Reservoir
    Capacity (Metric) 30L
    Height (English) 31 in.
    Height (Metric) 79cm
    Length (Metric) 44cm
    Width (English) 16 in.
    Dimensions (L x W x H) 18 x 16 x 31 in. (44 x 41 x 79cm)
    Type required
    Length (English) 18 in.

    Choose from two sizes of Thermo Scientific™ Barnstead™ TII Storage Reservoirs for your Barnstead TII water system, with a range of features to meet your laboratory application needs.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit