Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Barnstead™ TII Storage Reservoirs

Choose from two sizes of Thermo Scientific™ Barnstead™ TII Storage Reservoirs for your Barnstead TII water system, with a range of features to meet your needs.

Specifications

For Use With Barnstead TII
Length (English) 18 in.
Length (Metric) 44cm
Type Reservoir with UV lamp and distribution pump
Width (English) 16 in.
View More Specs

Products 5
Catalog Number Mfr. No. Description Capacity (Metric) Price Quantity & Availability  
Catalog Number Mfr. No. Description Capacity (Metric) Price Quantity & Availability  
09-036-14
View Documents
Thermo Scientific™
D14062
30L reservoir with UV Lamp 30L This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
N/A
09-036-16
View Documents
Thermo Scientific™
D14063
30L reservoir with Distribution Pump 30L This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
N/A
09-036-18
View Documents
Thermo Scientific™
D14064
30L reservoir with UV Lamp and Distribution Pump 30L This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
N/A
09-036-15
View Documents
Thermo Scientific™
D14072
60L reservoir with UV Lamp 60L This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
N/A
09-036-19
View Documents
Thermo Scientific™
D14074
60L reservoir with UV Lamp and Distribution Pump 60L This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
N/A
Description

Description

Choose from two sizes of Thermo Scientific™ Barnstead™ TII Storage Reservoirs for your Barnstead TII water system, with a range of features to meet your laboratory application needs.

Specifications

Specifications

Barnstead TII
44cm
16 in.
18 in.
Reservoir with UV lamp and distribution pump
41cm
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit