Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Accuform™ Barricade Tape - SOCIAL DISTANCE 6 FT (Human And Arrows Symbol)
Accuform™ Barricade Tape temporarily sections-off designated areas quickly and effectively as a reminder to practice social and physical distancing to prevent the spread of the Coronavirus (COVID-19)
$41.20
Specifications
Certifications/Compliance | Z535.5-3.2 |
---|---|
Adhesive Type | Non-adhesive |
Dimensions (L x W) | 1000 ft. x 3 in. |
Material | Polyethylene |
Type | Barricade Tape |
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
19-169-766
|
Accuform™
MPT308 |
Black, Orange |
Each for $41.20
|
|
19-169-767
|
Accuform™
MPT315 |
Black, Yellow |
Each for $41.20
|
|
Description
- 3-in wide barricade tape on a 1,000-foot roll
- Flexible, 3-mil polyethylene plastic has printed, repeating message
- Durable for indoor and outdoor use
- Easy to cut, wrap, tie, staple, tape, or tie off
- Meets ANSI Z535.5-3.2 requirements
Specifications
Z535.5-3.2 | |
1000 ft. x 3 in. | |
Barricade Tape |
Non-adhesive | |
Polyethylene | |
3 mil |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title