Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ansell MICROFLEX™ 93-850 Ultimate Barrier Disposable Nitrile Gloves
Click to view available options
Size:
2X-Large, 10.5/11
5.5/6
6.5/7
7.5/8
8.5/9
9.5/10
Description
Disposable nitrile gloves with TNT™ chemical splash resistance technology offer a high level of protection against harmful exposures.
- 2X more chemical splash protection than leading nitrile brands
- High standard for barrier quality and consistency (Low 0.40 AQL)
- Robust construction prevents rips, tears and breaches
- Made with proprietary TNT™ Technology for soft, durable protection against a wide range of chemicals
- Silicone-free formulation for enhanced product protection
Specifications
Certifications/Compliance | ASTM D6319, FDA 21 CFR 177.2600, ASTM F1671 |
Certifications/Compliance (Europe) | Category III, EN 420:2003 + A1:2009, EN ISO 374-1:2016 |
Chlorinated | No |
AQL | 0.4 |
Color | Green |
Disposable | Single-use |
Finger Thickness (English) | 7.5 mil |
Finger Thickness (Metric) | 0.19 mm |
Hand | Ambidextrous |
Latex Free | Yes |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction