Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Protective Industrial Products Base35™ 48 in. PVC Raincoat
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
Description
- Made with 0.35 mm thick PVC and polyester fabric
- Detachable hood with drawstring
- Storm flap front with snap closure
- 2 flapped front pockets with snap closures to secure valuables
- Cape vented back
- Corduroy collar for comfort
Specifications
Closure Type | Snaps |
Color | Yellow |
Cuff Style | Hemmed |
Disposable | No |
Gender | Unisex |
Material | PVC/Polyester |
No. of Pockets | 2 |
Size | 2X-Large |
Construction | Water Resistant, Cape Vented Back, Corduroy Collar |
Resistance | Tough |