Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Protective Industrial Products Base35™ Premium 60 in. Duster Raincoat
Click to view available options
Size:
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
6X-Large
7X-Large
Description
- Made with 0.35 mm thick PVC and polyester fabric
- Detachable hood with drawstring
- Snap front and take up snaps at the wrists
- Corduroy lined collar for comfort
- Cape ventilated back for air flow
- Splits in the back and snaps around the leg to form chaps
Specifications
Closure Type | Snaps |
Color | Yellow |
Cuff Style | Hemmed |
Disposable | Reusable |
Gender | Unisex |
Material | PVC |
No. of Pockets | 2 |
Size | Medium |
Style | Duster |
Construction | Reinforced Wear Points, Cape Vented Back, Corduroy Collar |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction