Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Erie Polyurethane Chair - High Bench Height with Chrome Foot Ring, Adjustable Arms, and Casters in Polyurethane
Fisherbrand™ Erie Polyurethane Chairs are height adjustable for use at 42 in. work surfaces and feature handle in the back rest, adjustable arms, chrome adjustable foot ring, and self-braking casters. Self-skinning polyurethane is chemical, soil, and puncture resistant and easily cleaned.
Description
- Adjustable from 23-33 inches from the top of the seat to the floor
- Features manual back height and back depth adjustments
- Built in handle for ease of movement
- 2-way adjustable arm rests adjust up and down
- 20-Inch Chrome adjustable foot ring with internal lock
- Black, nylon-reinforced fiberglass base
- Dual-wheel, self-braking, non-marring casters suitable for hard floors
- Chemical, soil, and puncture resistant polyurethane
Specifications
General Seating Chair | |
Yes | |
Yes | |
Yes | |
Black dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors) | |
High Bench Height | |
Black | |
2-way adjustable (move up and down) | |
Yes | |
Polyurethane |
No | |
Round tube chrome foot ring with internal lock | |
136 kg | |
300 lb. | |
Yes | |
20 in. | |
Nylon Reinforced Fiberglass | |
23 to 33 in. | |
Standard |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction