Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Basic Industrial Polyurethane Chair Round Tube, High Bench Height Available on GSA/VA Contract for Federal Government customers only.

Ideal for almost any environment

 View more versions of this product

Catalog No. 14-400-420


Add to cart

Description

Description

  • Ergonomic polyurethane chairs adjust to fit most body types and workstations
  • Optional 6-way adjustable arm rests support a variety of arm placements for proper ergonomics
  • Our FisherBrand polyurethane chairs are easily cleaned, making them ideal for almost any environment
  • These medium bench height chairs feature a black powder-coated steel base with fixed foot ring
  • Optional casters available and add 2-inches of height to the chair
  • Optional seat tilt provides 8° forward and 3° backward locking tilt for ergonomic posture support
  • Each ergonomic FisherBrand polyurethane chair is backed by our 15-year warranty, lifetime on the pneumatic lift

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Specifications

24.5 to 33.5 in. (62.23 to 85.09cm)
No arms
Black
44.45cm
Fixed
12 in.
66.04 - 91.44cm
Polyurethane
Polyurethane
1.5 in.
1 in.
136.08kg
16.25 in.
18.25 in.
46.36cm
Standard Lift
5-leg black powder coated steel base with fixed foot ring, 63.5cm (25 in.)
17.5 in.
Stationary Glides
Steel Round Tube
26 - 36 in.
30.45cm
Industrial Chair
High Bench Height
2.54cm
3.81cm
Glides
300 lb.
41.27cm
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit