Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Basic Protection Disposable Polypropylene White Lab Coats Get IT Item

Single-use lab coats provide economical, lightweight and breathable protection

 View more versions of this product

Catalog No. 17-100-882A



  Check Availability
Add to cart

Specifications

Description

Roomy pockets for securely storing items like pens or small instruments
Latex-free spunbond polypropylene construction
High level of breathability
Also available in blue color (Cat. Nos. 17-100-889A to -895A)
Knit cuffs hold sleeves in place
Three pockets and a five-snap closure
Standard collar
Disposable
Fabric weight: 48g/m
10/Pk; 30/Cs.
Note: Other materials, colors and options are available. See Fisherbrand Basic Protection Disposable Polypropylene Lab Coats with Elastic Cuffs, and Fisherbrand Basic Protection Disposable SMS Lab Coats in a variety of colors.
Description & Specifications

Specifications

Standard
White
Polypropylene
Medium
Yes
38 in.
Snap
Knit
3
Yes
Basic protection; Three pockets
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit