Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Basic Steel Work Bench Female Quick Connect Fitting

Fisherbrand™ Female Quick Connect Fitting are to be used with Fisherbrand Basic Work Bench Plumbing Assembly.

$482.26

Specifications

Material Brass
Depth (English) 1.1 in.
Depth (Metric) 2.7 cm
Height (English) 1.4 in.
Height (Metric) 3.5 cm
View More Specs

Products 3
Catalog Number Color Product Type Price Quantity & Availability  
Catalog Number Color Product Type Price Quantity & Availability  
06-000-680
View Documents
Color Coded Orange Quick-Connect Fitting, Air Service
Each for $482.26
Add to Cart
 
06-000-681
View Documents
Color Coded Yellow Quick-Connect Fitting, Vacuum Service
Each for $482.26
Add to Cart
 
06-000-682
View Documents
Color Coded Brown Quick-Connect Fitting, Nitrogen Service
Each for $482.26
Add to Cart
 
Description

Description

  • These female quick connect fittings mount within the overhead service panel and provide the attachment point for the quick connect fittings from the workstation system to the building services.
  • All fittings include 3/8 in. stems and hardware to attached to the overhead service panel.
  • All fitting types are keyed to ensure that they couple only with one of the same service.
Specifications

Specifications

Brass
2.7 cm
3.5 cm
3.5 cm
1.1 in.
1.4 in.
1.4 in.
SDS
Documents

Documents

Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit