Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ BASIC™ Universal Absorbent Rolls

BASIC Universal Sorbents are economical, general purpose sorbents to clean up oils, coolants, solvents, and water-based fluids.

Manufacturer:  Brady™ BRU150

 View more versions of this product

Catalog No. 17-111-198


Add to cart

Description

Description

  • Universal absorbency designed to offer an economical, general purpose solution to cleaning
  • Sorbents absorb up to 20 times their weight in fluids
  • Continuous rolls are ideal for covering larger areas
  • Perforations every 30 in. make it easy to select smaller sizes when needed
  • Use against spills in assembly lines, printing, equipment or any general manufacturing areas
  • Economical single-ply construction
Specifications

Specifications

38 gal./bale Heavy
76.2 cm
Gray
Heavy weight
30 in. W x 150 ft L
1/Cs.
Polypropylene, dimpled, high-linting
Perforated every 30 in.; full width roll
45.72 m
Chemical resistant sorbent for water, oil and solvent base liquids
W x H: 30 in. x 150 ft. (76.2cm x 45.7m)
38 gal./bale
SDS
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit