Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Basix™ Polystyrene Serological Pipets PROMO
Basix™ Polystyrene Serological Pipets are color-coded sterile pipets with graduated divisions.
$25.21
Specifications
Material | Polystyrene |
---|---|
Sterility | Sterile |
Graduated | Yes |
Packaging Type | Plastic/Paper |
Type | Serological Pipet |
Catalog Number | Volume (Metric) | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Volume (Metric) | Price | Quantity & Availability | ||||||
49-552-34AC22
|
10 mL |
Case of 200 for $25.21
|
|
49-552-33AC22
|
5 mL | This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000. | View substitute products » |
49-552-35AC22
|
25 mL | This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000. | View substitute products » |
Description
- Made from polystyrene
- Individually wrapped with paper and plastic
- Available in capacities from 1mL to 50mL
- Pyrogen free
Specifications
Polystyrene | |
Yes | |
Serological Pipet |
Sterile | |
Plastic/Paper |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title