Battery Bank Energizer Batteries

Manufacturer: BATTERY BANK EN91

 View more versions of this product

Catalog No. 19-009-780

  Check Availability
Add to Cart

    Specifications

    Certifications ANSI-15A, IEC-LR6
    Diameter (English) Outer 0.57 in.
    For Use With (Application) For industries
    Height (English) 1.9 in.
    Height (Metric) 48.2mm
    Material Plastic, Alkaline Zinc-Manganese Dioxide, Plastic
    Rechargeable No
    Shelf Life 7 Year(s)
    Temperature (English) Range -0.4 to 131°F
    Type Energizer Battery
    Battery Type AA
    Diameter (Metric) Outer 14.4mm
    Temperature (Metric) Range -18 to 55°C
    Voltage 1.5V

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit