Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Bausch & Lomb™ Coddington Magnifiers
Available in magnifications of 10X, 14X and 20X
Supplier: Bausch & Lomb™ 816135
Includes: Protective pouch for storage
Description
- Presents a clean, sharp, crisp image with incorporated Bausch & Lomb precision optics
- Correction is achieved through the use of a single thick lens with central groove diaphragm
- Swing-away nickel-plated case protects magnifying glass, serves as handle and has key ring attachment
- Magnification power and lens type engraved on nickel case for easy retrieval from storage or chain
Specifications
2.03 cm | |
1.58 cm | |
Protective pouch for storage | |
To provide for sharp, crisp images | |
14x |
Magnifier, Coddington | |
Glass | |
0.62 in. | |
0.8 in. | |
56 diopter |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction