Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Bausch & Lomb™ Watchmaker Loupe Magnifiers
Available in a complete range of powers
Supplier: Bausch & Lomb™ 814172
Description
- Lightweight
- Can be worn on headband if desired
- Shell color: Black
Specifications
2.54 cm | |
Magnifier, Watchmaker Loupe | |
1 in. | |
5x | |
Black |
5 cm | |
Glass | |
20 diopter | |
For magnification of fine, delicate work | |
2 in. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction