Bausch & Lomb™ Watchmaker Loupe Magnifiers

Available in a complete range of powers

Manufacturer: BAUSCH & LOMB 814171

 View more versions of this product

Catalog No. 12-032-14

  Check Availability
Add to Cart

    Specifications

    Color Black
    Diameter (English) Outer 1 in.
    Diameter (Metric) Outer 2.54cm
    Diopter 28 diopter
    For Use With (Application) For magnification of fine, delicate work
    Length (English) Focal 1.5 in.
    Length (Metric) Focal 3.81cm
    Material Glass
    Magnification 7x
    Product Type Watchmaker Loupe Magnifier

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit