Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ BBP™30 Sign & Label Printer
Prints industrial grade safety & facility ID labels quickly and easily. Brady™ BBP™30 Sign & Label Printer is a peripheral desktop printer, meaning it requires a connection to computer or mobile application.
Manufacturer: Brady™ BBP30
Includes: BBP™30 Printer, Power Cord, USB cable, Cleaning Kit, Cutter Cleaning Tool and Quick Start Guide
Description
- Easy to use: Drop-in consumables with auto setup and quick changeover; direct print from Brady™ Workstation
- Multiple applications: Huge variety of tapes and labels for any labeling application
- Prints quickly: Up to 3 in./sec.
- Barcode capable
- Auto cutter
- Applications:Arc Flash Labels; Cold-Temperature Labeling; Equipment Marking; Facility ID; GHS & Chemical Labels; Glow in the Dark Labels; Lean/5S; Magnetic Labeling; Panel Labeling; Pipe & Valve Marking; Push Button Labeling; Reflective Labels; Safety Labeling; Signs; Tags
- Compatibility: Brady B30 series labels, tapes, sleeves, and ribbons; continuous tapes and die-cut labels
Compliance
CB; CCC; CE; EAN; FCC Class A; UL
Warranty and Services
5 years
Specifications
Monochrome | |
LCD | |
Peripheral printer | |
110 to 240 V | |
300 dpi | |
Brady™ Workstation | |
12 x 9.5 x 9 in. |
USB | |
Thermal Transfer | |
BBP™30 Printer, Power Cord, USB cable, Cleaning Kit, Cutter Cleaning Tool and Quick Start Guide | |
3 in./sec. | |
0.5 to 4 in. W | |
5 Years | |
0.5 in. to 7.5 ft. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title