Brady™ BBP31 Hi-Performance Polyester Tapes - Brown

For labelling stainless steel and smooth surfaces. Brady™ BBP31 Hi-Performance Polyester Tapes are made of B-569 polyester and are ideal for application to very smooth surfaces or rigid panels.

Manufacturer: Brady™ B30C500569BR

 View more versions of this product

Catalog No. 19-108-075

  Check Availability
Add to Cart

    Specifications

    Description Compatible surface: Smooth
    Finish Gloss
    Format Cartridge
    For Use With (Application) Marking stainless steel pipes
    For Use With (Equipment) BBP30, BBP31, BBP33, BBP35, BBP37 printers
    Length (English) 100 ft.
    Item Description Abrasion and chemical resistant
    Material B-569 Polyester
    Adhesive Type Permanent acrylic
    Product Type BBP31 Hi-Performance Polyester Tape
    Color Brown
    Thickness (English) 0.003 in.
    Width (English) Tape 0.5 in.

    • Applied to very smooth surfaces
    • Ideal for mounting to rigid panels

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit