Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ I3300 Label Printer with Slide Labels and Ribbon

Prints slide labels or tissue cassette labels. Includes the I3300 printer which is capable of printing slide labels or tissue cassettes, as well as a set of B33-141-481 slide labels and a B30-R6400 print ribbon. This kit is intended for users who only need to make slide labels.

Manufacturer:  Brady™ BBP33SLIDEKIT

Catalog No. 19-104-487

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.


Includes: Printer; Power cord; USB cable; Network card; Drivers CD; Stylus; Cleaning kit; Cutter cleaning tool; Quick start guide and documentation holder; B33-141-481 slide labels; B30-R6400 print ribbon

Description

Description

  • Prints slide labels or tissue cassette labels with ease of use
  • Automatic labels setup with no calibration, meaning no wasted labels or wasted time
  • "Drop-in" ribbon and label cartridges for quick material changeovers
  • PC-only printing
  • Continuous or die-cut labels
  • Compatible with LabelMark™, CodeSoft™, and MarkWare™ PC software, plus Windows™ based driver for 3rd party software use
  • Max labels per day: Wire ID/Small labels = 3000; Safety labels = 600
Specifications

Specifications

Safety
USB, Ethernet, Optional Wi-Fi
9.5 in.
AC power supply
Thermal transfer
0.5 to 4.25 in.
9 in.
5 years
Monochrome
12 x 9 x 9.5 in.
12 in.
3 in. per second
300dpi
11.7 lb.
Max: 4 in.; Min: 0.24 in.
Label printer with labels and ribbon
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit