Brady™ BBP33 Tedlar Labels

Mark wires and cables, particularly in aerospace defense and mass transit settings. Brady™ BBP33 Tedlar Labels are self extinguishing and are RoHS compliant.

Manufacturer: Brady™ B33C1000437

 View more versions of this product

Catalog No. 19-108-083

  Check Availability
Add to Cart

    Specifications

    Finish Matte
    Format Cartridge
    For Use With (Equipment) BBP33 printer
    Length (English) 85 ft.
    Material B-437 Tedlar Labels
    Adhesive Type Permanent acrylic
    Product Type Tedlar Label
    Color Black on white
    Thickness (English) 0.0032 in.
    Certifications/Compliance RoHS
    Width (English) Tape 1.2 in
    Item Description Chemical and humidity resistant

    • Permanent adhesive
    • RoHS compliant
    • Used for wire and cable marking, particularly in aerospace defense and mass transit industries

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit