Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Gibco™ Yeast Extract

Click to view available options
Quantity:
1 lb.
5 lb.
25 lb.
Specifications
Specifications
Certifications/Compliance | LUO |
Content And Storage | Storage conditions: 2°C to 25°C. Store in cool, dry conditions in well-sealed containers. |
Cell Type | Bacteria |
Form | Powder |
Product Type | Bacterial Media |
Format | Bottle |
For Use With (Application) | Formulation of culture media for the cultivation of heterotrophic microorganisms |
Quantity | 1 lb. |
Source | Animal origin-free |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction