Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
BD BBL™ Dehydrated Culture Media: Brain Heart Infusion
Used in cultivation of fastidious and nonfastidious microorganisms, including aerobic and anaerobic bacteria,from variety of clinical and nonclinical materials
$380.00
Specifications
Certifications/Compliance | AOAC, BAM, CCAM, CLSI, CMPH2, COMPF, EPA, ISO, MCM9, SMD, SMWW, USDA |
---|---|
Form | Dehydrated |
Media Type | Brain Heart Infusion |
Product Type | Brain Heart Infusion |
Formulation | Brain heart infusion from (solids) 6g/L, Peptic digest of Animal Tissue 6g/L, Pancreatic digest of Gelatin 14.5g/L, Dextrose 3g/L, Sodium Chloride 5g/L, Disodium Phosphate 2.5g/L |
Catalog Number | Mfr. No. | Packaging Type | Quantity | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Packaging Type | Quantity | Price | Quantity & Availability | ||||
B11059
|
BD
211059 |
Bottle | 500 g |
Each for $380.00
|
|
||||
B11060
|
BD
211060 |
Pail | 2270 g |
Item Discontinued
This item has been discontinued by the supplier. Please Sign In to view product availability in your area. View alternate product |
N/A | ||||
Description
- Formulation: Brain heart infusion from (solids) 6g/L, Peptic digest of Animal Tissue 6g/L, Pancreatic digest of Gelatin 14.5g/L, Dextrose 3g/L, Sodium Chloride 5g/L, Disodium Phosphate 2.5g/L
Certifications
AOAC, BAM, CCAM, CLSI, CMPH2, COMPF, EPA, ISO, MCM9, SMD, SMWW, USDA
Specifications
AOAC, BAM, CCAM, CLSI, CMPH2, COMPF, EPA, ISO, MCM9, SMD, SMWW, USDA | |
Brain Heart Infusion | |
Brain heart infusion from (solids) 6g/L, Peptic digest of Animal Tissue 6g/L, Pancreatic digest of Gelatin 14.5g/L, Dextrose 3g/L, Sodium Chloride 5g/L, Disodium Phosphate 2.5g/L |
Dehydrated | |
Brain Heart Infusion | |
For fastidious, non-fastidious, aerobic and anaerobic |
Safety and Handling
ShelfLife : 1460 Days
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title