Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
BD Clay Adams™ Dynac™ III Centrifuge
Compact, versatile centrifuge for clinical or industrial applications
Manufacturer: BD 420104
Requires : Rotor or rotor assembly (with rings and buckets), all sold separately
Description
Fits easily inside refrigerator or coldroom for low-temperature use.
- Variable speed control from 500 to 3600rpm/2224 x g
- For volumes up to 100mL
- Built-in tachometer
- Timed-run (up to 30 min.) and continuous-run modes
- Electronic brake
- Positive rotor locking secures rotor on shaft to prevent free spinning
- Safety latch secures lid until rotor comes to complete stop
- Heavy-gauge aluminum guard bowl, baked enamel housing
- Transparent, shatterproof Lexan™ cover
Order Info
For 110/120V 50/60Hz; accessory rotors available online
Specifications
Electronic Brake | |
30 min. | |
2,999 x G | |
No | |
19 in. | |
24 in. | |
Safety latch; shatterproof Lexan cover | |
52cm | |
3,000 to 3,999rpm |
19 x 20.5 x 24 in. (48 x 52 x 61cm) | |
100mL | |
3,600rpm | |
110/120V 50/60Hz | |
48cm | |
61cm | |
20.5 in. | |
2,000 to 2,999 x G | |
No |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title