Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BD Sero-Fuge™ 2001 1-Speed Centrifuge

Choose a compact, digital centrifuge for your blood bank. The BD Sero-Fuge is Ideal for blood grouping, typing, cross matching, and other cell washing procedures.

Manufacturer:  BD 420354

 View more versions of this product

Catalog No. 05-100-2


 

Due to product restrictions, please to purchase or view availability for this product.
This product cannot be ordered online, as it can only be purchased internationally.


Specifications

Description

  • Keypad controls allow precise speed and run time settings
  • Four-digit display for run time (up to 99 minutes, 99 seconds) and time remaining
  • Stored parameters allow repeatable runs
  • On-board tachometer
  • Supplied rotor has numbered slots for easy sample identification
  • Variable-control brake
  • Locking lid prevents lid opening until rotor has reached a complete stop
  • Gasketed lid seal protects operator from exposure to aerosols within rotor chamber
  • Durable molded polycarbonate base and lid with a white polyurethane enamel finish
  • Four cushioned, rubber feet minimize sound and vibration
Description & Specifications

Specifications

12 75x13mm tubes
1999 x G
50/60Hz
Color Graphic Display
30.5cm
43cm
33cm
Keypad
12.7kg
230V 50/60Hz
3,100 to 3,550rpm
Variable-control brake
3550rpm
No
230V
12 in.
17 in.
13 in.
Fixed Angle
28 lb.
17 x 13 x 12 in. (43 x 33 x 30.5cm)
1,000 to 1,999 x G
No
Accessories
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit