Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
BD Cornwall™ Glass Control Syringes, 5mL (0.16 oz.)
Description
Nonsterile reusable syringes
- Includes BD Luer-Lok™ connection for the tip
- Latex free
- Reusable

Specifications
Specifications
Material | Glass |
Latex Free | Yes |
Product Type | Control Syringe |
Disposable | Reusable |
Volume (Metric) | 5 mL |
Product Line | Cornwall |
Connection Type | Luer Lock |
Sterility | Non-sterile |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction