Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
BD Difco Stains, Dyes, and Indicators
For Gram stain and acid-fast staining procedures
$62.00 - $188.00
Specifications
For Use With (Application) | For gram stain and acid fast staining procedures |
---|
Catalog Number | Mfr. No. | Type | Quantity | Stain Type | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Type | Quantity | Stain Type | Price | Quantity & Availability | |||
DF0203-11-2
|
BD
220310 |
Phenol Red | 5g | Phenol Red |
Each for $188.00
|
|
DF3112-67-9
|
BD
231121 |
TTC Solution 1% (Triphenyl Tetrazolium Chloride) | 30mL | Triphenyl Tetrazolium Chloride |
Each for $62.00
|
|
DF0201-11-4
|
BD
220110 |
Bromcresol Purple | 5g | Bromcresol Purple |
This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. Due to product restrictions, please Sign In to purchase or view availability for this product. |
N/A |
DF0643-13-8
|
BD
264310 |
Triphenyl Tetrazolium Chloride | 25g | Triphenyl Tetrazolium Chloride |
This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. |
N/A |
DF0202-11-3
|
BD
211731 |
Bromthymol Blue | 5g | Bromothymol Blue |
This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. |
N/A |
Description
- Conveniently packaged
- Compact tray
- No-drip “keep clean” cap spouts
Microbiology staining
▼Refrigerate as detailed on label.
Specifications
For gram stain and acid fast staining procedures |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title