Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BD EnteroPluri Test

For detection of Enterobacteriaceae, other gram negative and oxidase negative bacteria

Supplier:  BD 215336

Catalog No. B215336

Item Discontinued This item has been discontinued by the supplier and is no longer available. Please reach out to your sales representative.

This item is not returnable. View return policy

Description

Description

  • Disposable device used only for identification of bacteria from non-clinical samples
  • Allows simultaneous inoculation of all media present in sectors with execution of 15 biochemical reactions
  • Identification is based on biochemical tests performed on culture media with specific substrates
  • Change in color after 8 to 24 hours of incubation indicates presence of microorganisms
  • Consists of 12 sector system containing special culture media
    • Glucose/Gas: Glucose fermentation and gas production in anaerobiosis
    • Lysine: Lysine decarboxylation in anaerobiosis
    • Ornithine: Ornithine decarboxylation in anaerobiosis
    • H2S/ Indole: Hydrogen sulphide production and indole test
    • Adonitol: Adonitol fermentation
    • Lactose: Lactose fermentation
    • Arabinose: Arabinose fermentation
    • Sorbitol: Sorbitol fermentation
    • VP: Acetoin production (Voges-Proskauer)
    • Dulcitol/PA: Dulcitol fermentation and phenylalanine deamination
    • Urea: Urea hydrolysis
    • Citrate: Citrate utilization
  • For 25 tests

  • Codebook required for EnteroPluri Test helps in identification of bacteria

Specifications

Specifications

2°C to 8°C
25 Pk.
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit