BD General Use and PrecisionGlide Hypodermic Needles

Fit any Luer-Lok™, slip tip, or eccentric tip syringe

Manufacturer: BD 305198

 View more versions of this product

Catalog No. 14-826-18B

    N/A

Due to product restrictions, we cannot sell this product online. Please call Customer Service at 1-800-766-7000 or send an email to CS.WebEmail@thermofisher.com for assistance. 


    Specifications

    Color Code Purple
    Connectors Luer-Lok
    Diameter (English) Outside 0.064 in.
    Diameter (Metric) Outside 0.165cm
    Disposable Yes
    For Use With (Equipment) Any Luer-Lok, slip tip, or eccentric tip syringe
    Gauge 16g
    Latex Free Yes
    Length (Metric) 3.8cm
    Product Type Precisionglide™ Hypodermic Conventional Needle
    Cannula Material Siliconized
    For Use With (Application) Minimizing cross-infection and providing a factory-sharp point for each injection
    Hub Material Polypropylene
    Includes Protective Plastic sheath
    Length (English) 1.5 in.
    Style Bevel point
    Thickness (Wall) Regular
    Material Stainless Steel
    Sterile Yes

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit