Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BD Lo-Dose™ U-100 Insulin Syringes

Lo-Dose sterile syringes with permanent BD Micro-Fine™ IV needle

Specifications

Type Insulin Syringe
Includes With permanent BD Micro-Fine™ IV needle
Length (English) 0.5 in.
Length (Metric) 1.27 cm
Sterility Sterile
View More Specs

Products 1
Catalog Number Mfr. No. Needle Gauge Volume (Metric) Price Quantity & Availability  
Catalog Number Mfr. No. Needle Gauge Volume (Metric) Price Quantity & Availability  
14-826-79 Edge
View Documents
BD
329461
28 G 0.5 mL
Pack of 100 for $46.25
Case of 5 PK for $177.00
N/A
Edge
Due to product restrictions, please to purchase or view availability for this product.
Description

Description

  • Barrel has large, bold scale markings
  • 28- or 29-Gauge needle

Specifications

Specifications

Insulin Syringe
0.5 in.
Sterile
With permanent BD Micro-Fine™ IV needle
1.27 cm
SDS
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit