BD Luer-Lok™ PrecisionGlide™ Disposable Syringes with Detachable Needles: 3cc

Sterile, disposable syringes

Manufacturer: BD 309580

 View more versions of this product

Catalog No. 14-826-5E

    N/A

Due to product restrictions, we cannot sell this product online. Please call Customer Service at 1-800-766-7000 or send an email to CS.WebEmail@thermofisher.com for assistance. 


    Specifications

    Disposable Yes
    Volume (Metric) 3cc
    Color Blue
    Connection Type Removable
    Graduations 1/5cc
    Length (English) Needle 1.5 in.
    Length (Metric) Needle 38mm
    Material Stainless Steel
    Capacity (Metric) 3.0mL
    Sterile Yes
    Type Syringe
    Gauge 18
    Length (English) 1.5 in.
    Length (Metric) 38mm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit