BD Multi-Use One-Piece Sharps Collectors: Vented

Preassembled with one-way funnel valve

Manufacturer: BD 305488

 View more versions of this product

Catalog No. 14-826-126

  Check Availability
Add to Cart

    Specifications

    Autoclavable Yes
    Capacity (English) 3.3 qt.
    Material Polypropylene (PP)
    Disposable No
    Capacity (Metric) 3.1L
    Model Regular funnel entry
    Vent Vented cap
    Color Red
    For Use With (Application) Infectious Waste
    Closure Type Vented cap
    Capacity 3.3 qt., 3.1L
    Dimensions (L x W x H) 5.75 x 8.5 x 5 in.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit