BD Reusable Yale™ Tuberculin Syringes

Reusable syringes with ground barrels and plungers, matched for precision

Manufacturer: BD 512027

 View more versions of this product

Catalog No. 14-820-16

    N/A

Due to product restrictions, we cannot sell this product online. Please call Customer Service at 1-800-766-7000 or send an email to CS.WebEmail@thermofisher.com for assistance. 


    Specifications

    Connection Type Luer Tip
    Disposable No
    Graduations 0.01mL
    Includes Precision with glass luer-tip
    Latex Free Yes
    Material Glass
    Sterile No
    Termination Luer-lock
    Capacity (Metric) 1mL
    Product Type Tuberculin Syringe
    Volume (Metric) 1mL

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit