BD Vacutainer™ Glass Blood Collection Tubes: Citrate Solution

Evacuated glass blood collection tubes for routine coagulation studies

Manufacturer: BD 366415

 View more versions of this product

Catalog No. 02-685-6B

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »


    Specifications

    Additive Sodium citrate (0.105M, 3.2%)
    Color Blue
    Length (Metric) Tube 75mm
    Label Type Paper
    Diameter (Metric) Outer 13mm
    Capacity (Metric) 4.5mL Draw
    Closure Type Conventional

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit