BD Vacutainer™ Passive Shielding Blood Collection Needles

Designed to provide the highest amount of protection against needlesticks during a blood draw

Manufacturer: BD 368636

 View all options for this product

Catalog No. 02-688-55


This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  Due to product restrictions, we cannot sell this product online. Please call Customer Service at 1-800-766-7000 or send an email to for assistance. 


    Includes Integrated passive safety shield, holder
    Sterile Yes
    Color Green
    Product Type Blood Collection Needle
    Disposable Yes
    For Use With (Application) Designed to provide the highest amount of protection against needlesticks during a Blood draw
    Gauge 21g
    Length (English) 1 in.
    Length (Metric) 2.5cm

    Safety shield releases automatically upon insertion of the first tube, providing protection from tube instertion through product disposal.

    • No extra steps required to activate safety shield
    • Users cannot bypass or circumvent safety feature, ensures compliance
    • Ideal for environments where patient cooeration is not assured
    • Needle length: 25.4mm (1 in.)
    • Shelf-life: 1095 days
    • Passive shielding
    • Sterilized via cobalt ratiation
    • Contains dry natural rubber

  • Description & Specifications

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit