BD™ Vacutainer™ Tubes

Manufacturer: Moore Medical Corp 66400

 View more versions of this product

Catalog No. 19-898-383

  Check Availability
Add to Cart

    Specifications

    Additive Spray-coated EDTA, K2EDTA
    Color Lavender
    Diameter (English) Outer 0.51 in.
    Diameter (Metric) Outer 75mm
    For Use With (Application) For Whole Blood hematology determinations, immunohematology testing and Blood donor screening
    Length (English) 3 in.
    Length (Metric) 75mm
    Quantity 100 Pack
    Volume (English) 0.001 gal.
    Volume (Metric) 4mL
    Material Plastic
    Product Type Vacutainer™ Tube

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit