BD Vacutainer™ Urine Collection Kits: Urinalysis

Reduce the need to retest, relabel, and/or recollect specimens

Manufacturer: BD 364990

 View more versions of this product

Catalog No. 02-683-127

  Check Availability
Add to Cart

    Specifications

    Product Type Urine Collection Kit
    Capacity (English) 0.33 oz.
    For Use With (Application) For UA chemistry Urine testing
    Latex Free Yes
    Storage Requirements Room temperature
    Capacity (Metric) 10mL
    Capacity 0.33 oz., 10mL
    Sterility Yes
    Includes Transfer device, evacuated round bottom tube and cup
    Material Plastic

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit