Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Beaker Heater and ON/OFF Control Bundle (°F Controller)

Fisherbrand™ Beaker Heater and ON/OFF Control Bundle features a silicone rubber beaker heater, ideal for heating standard size glass or plastic beakers.

 View more versions of this product

Catalog No. 11-476-325


Add to cart

Description

Description

  • Easy-to-install and remove with Velcro™ like fastener
  • Moisture and chemical resistant
  • Uniform heat across surface of beaker
  • Hook and loop closure allows for quick installation and removal
  • ON/OFF Benchtop Digital Temperature Controller
  • Digital on/off temperature controller
  • Compatible with wide range of heaters and applications
  • Self contained, plug and play design
  • Easy programming (°C or °F)
  • Built-in J type thermocouple; 5 ft. (1.5m) long
  • Upper and lower limits of setpoint can be adjusted
  • Set-point value can be adjusted by using single key
  • Hysteresis adjustable between 1 and 20 degrees
  • Input power cord, 5 ft. (1.5m) for 120VAC unit: NEMA 5-15 plug
  • Output power cord, 5 ft. (1.5m) for 120VAC unit: NEMA 5-15R receptacle

Warranty and Services

1-year

Specifications

Specifications

±1% FS
Digital ON/OFF Benchtop Controller
102 mm
120 V
°F Display
250 W
Heating glass or plastic beakers
ON/OFF
5.5 x 4.25 x 1.75 in.
381 mm
Beaker Heater, DigitaON/OFF Temperature Controller
J-Type Thermocouple
232°C
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit