Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Beaker Heater and PID Control Bundle with K-type Thermocouple
Fisherbrand™ Beaker Heater and PID Control Bundle with K-type Thermocouple features a silicone rubber beaker heater, ideal for heating standard size glass or plastic beakers.
Description
- Beaker Heater
- Easy-to-install and remove with hook-and-loop fastener
- Moisture and chemical resistant
- Uniform heat across surface of beaker
- Hook and loop closure allows for quick installation and removal
- Compact, plug-and-play design
- Advanced PID control
- Simple three-key user control
- Type K thermocouple sensor input
Warranty and Services
1-year
Specifications
±0.5°F (0.25°C) | |
Digital PID Benchtop Controller | |
117 mm | |
120 V | |
K-type thermocouple | |
Heater and Control Bundle | |
Heating glass or plastic beakers |
PID | |
6.39 x 9.48 x 1.99 in. | |
438 mm | |
Beaker Heater, Digital PID Temperature Controller | |
350 W | |
232°C |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction