Bel-Art™ SP Scienceware™ PTFE Disposable Stir Bars PROMO

Octagon magnetic stirring bars with integral pivot ring

Manufacturer: Bel-Art™ 838874032

 View more versions of this product

Catalog No. 22-066-969PMO

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »


    Specifications

    Diameter (English) 0.31 in.
    Length (English) 1.125 in.
    Diameter (Metric) 8mm
    Shape Octagon
    Length (Metric) 28.6mm
    Autoclavable Yes
    Certifications/Compliance FDA, USP Class VI, ISO 9001:200
    Coating PTFE
    Color White
    Material Alnico Magnet

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit