Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ SP Scienceware™ 50mL Centrifuge Tube Refrigerator Rack

Provides efficient and extended cooling of twenty-eight 50mL centrifuge tubes in a chilled bath

$41.22 - $136.82

Specifications

Material Polypropylene
Height (English) 5.875 in.
Height (Metric) 15 cm
View More Specs

Products 2
Catalog Number Mfr. No. Autoclavable Type Price Quantity & Availability  
Catalog Number Mfr. No. Autoclavable Type Price Quantity & Availability  
03-410-625
View Documents
Bel-Art™
F189050051
Not Autoclavable Cover for Centrifuge Tube Refrigerator Rack
Each for $41.22
Add to cart
 
11-394-460
View Documents
Bel-Art™
F189050050
Autoclavable Centrifuge Tube Refrigerator Rack
Each for $136.82
Add to cart
 
Description

Description

  • All-polypropylene rack holds approximately 2L (67 oz.) of ice and water in its heavy duty, deep tray, allowing tubes to rest on the bottom for maximum stability and exposure to the bath
  • A flat perimeter rim provides space for labeling tape
  • Steam autoclavable at 121°C (250°F)
  • Stackable with identical racks when full or empty
  • Dimensions: 32 x 20 x 15cm H (12.75 x 7.875 x 5.875 in. H)

Specifications

Specifications

Polypropylene
5.875 in.
15 cm
SDS
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit